Shop All Industrial Hoses
Boston
1/4" ID x 500 ft Nitrile Liquid Propane Hose BK
Mfr # H90004-500R
Zoro # G2472639
product price: $1,897.99
/ea
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 1/4"
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H90004-500R
- Zoro # G2472639
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 500 ft |
Fitting Size | 1/4" |
Inside Dia. - Gasoline Hose | 1/4" |
Length | 500 ft. |
Inside Dia. | 1/4" |
Outside Dia. | 19/32" |
Length - Gasoline Hose | 500 ft. |
Hose Outside Dia. | 19/32 in |
Description
Liquid Propane Hose, Fuel Hose Type Bulk Gaseous Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 19/32 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10199, ULMH 6776, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 20g, Silver Color, LB 8060 LB 8060™ (466864)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 16 Ribs Wide - 630J16 (630J16)
- PERMATEX Permatex Automotive Count Choice Anti Sieze 5gr (09975)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- Boston Air Hoses