Shop All Industrial Hoses
Boston
1" ID x 50 ft Chemical Hose 2000 PSI RD
Mfr # H055416-150
Zoro # G3375410
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,284.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H055416-150
- Zoro # G3375410
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 150 ft |
Bend Radius | 6 in |
Outside Dia. | 1-33/64" |
Inside Dia. | 1" |
Chemical Hose Length | 150 ft. |
Inside Dia. - Chemical Hose | 1" |
Length | 150 ft. |
Length - Chemical Hose | 150 ft. |
Chemical Hose Inside Dia. | 1" |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 150 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- GATES Plant Master XTreme 300 LockOn (32011107)
- Boston Industrial Hoses