Shop All Industrial Hoses
Boston
1" ID x 100 ft Nitrile Liquid Propane Hose BK
Mfr # H90016-100
Zoro # G2472611
product price: $1,301.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 350 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H90016-100
- Zoro # G2472611
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Fitting Size | 1" |
Inside Dia. | 1" |
Inside Dia. - Gasoline Hose | 1" |
Length | 100 ft. |
Length - Gasoline Hose | 100 ft. |
Outside Dia. | 1-1/2" |
Hose Outside Dia. | 1 1/2 in |
Description
Liquid Propane Hose, Fuel Hose Type Bulk Gaseous Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 350 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10203, ULMH 6776, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22361481201)
- Boston Industrial Hoses