Shop All Industrial Hoses
Boston
1" ID x 100 ft Chemical Hose Purple
Mfr # H052316PR-100
Zoro # G3375569
product price: $2,101.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,101.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052316PR-100
- Zoro # G3375569
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Length - Chemical Hose | 100 ft. |
Chemical Hose Inside Dia. | 1" |
Inside Dia. - Chemical Hose | 1" |
Bend Radius | 5 1/2 in |
Chemical Hose Length | 100 ft. |
Inside Dia. | 1" |
Length | 100 ft. |
Outside Dia. | 1-17/32" |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX100 Gold-Ribbon Cog-Belt (BX100)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- SKF SKF-6211, Single Row Ball Brgs, 6211 (6211)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- Boston Industrial Hoses