Shop All Industrial Hoses
Boston
1" ID x 100 ft Chemical Hose 1200 PSI GN
Mfr # H052316GN-100
Zoro # G3375480
product price: $1,899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052316GN-100
- Zoro # G3375480
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Length | 100 ft. |
Inside Dia. - Chemical Hose | 1" |
Chemical Hose Inside Dia. | 1" |
Inside Dia. | 1" |
Bend Radius | 5 1/2 in |
Outside Dia. | 1-17/32" |
Length - Chemical Hose | 100 ft. |
Chemical Hose Length | 100 ft. |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- Boston Air Hoses