Shop All Industrial Hoses
Boston
1" ID x 10 ft Chemical Hose GN
Mfr # H052316GN-10-SSCE
Zoro # G3376801
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052316GN-10-SSCE
- Zoro # G3376801
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 10 ft |
Fitting Size | 1 in x 1 in |
Bend Radius | 5 1/2 in |
Inside Dia. | 1" |
Inside Dia. - Chemical Hose | 1" |
Length - Chemical Hose | 10 ft. |
Chemical Hose Length | 10 ft. |
Length | 10 ft. |
Outside Dia. | 1-17/32" |
Hose Outside Dia. (In.) | 1.53 |
Chemical Hose Inside Dia. | 1" |
Hose Inside Dia. (In.) | 1 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 17/32 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- Boston Industrial Hoses