Shop All Industrial Hoses
Boston
1-1/4" ID x 20 ft Chemical Hose Purple
Mfr # H052320PR-20-SSCE
Zoro # G2473777
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052320PR-20-SSCE
- Zoro # G2473777
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 ft |
Fitting Size | 1-1/4 in x 1-1/4 in |
Outside Dia. | 1-57/64" |
Chemical Hose Length | 20 ft. |
Chemical Hose Inside Dia. | 1-1/4" |
Length - Chemical Hose | 20 ft. |
Inside Dia. - Chemical Hose | 1-1/4" |
Inside Dia. | 1-1/4" |
Bend Radius | 6 in |
Length | 20 ft. |
Hose Outside Dia. (In.) | 1.88 |
Hose Inside Dia. (In.) | 1-1/4 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Hose Outside Dia. | 1 57/64 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 57/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306DU, 6300 Series Single Row Deep Groove Ball Bearing, 6306DU (6306DU)
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 5.75-in. Outside Dia., Bushing Sold Separately (2AK59H)
- POWERDRIVE QD Bushing, Series SK, 2-1/8" Bore (SK-2-1/8)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 1" ID x 25 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-25-CE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- Boston Air Hoses