Shop All Industrial Hoses
Boston
1-1/4" ID x 20 ft Chemical Hose GN
Mfr # H052320GN-20-SSCE
Zoro # G3375779
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052320GN-20-SSCE
- Zoro # G3375779
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 ft |
Fitting Size | 1-1/4 in x 1-1/4 in |
Inside Dia. - Chemical Hose | 1-1/4" |
Inside Dia. | 1-1/4" |
Outside Dia. | 1-57/64" |
Bend Radius | 6 in |
Hose Inside Dia. (In.) | 1-1/4 |
Chemical Hose Inside Dia. | 1-1/4" |
Hose Outside Dia. (In.) | 1.88 |
Chemical Hose Length | 20 ft. |
Length | 20 ft. |
Length - Chemical Hose | 20 ft. |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Outside Dia. | 1 57/64 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 57/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 480mm PL, T96 (480-5M-25)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- Boston Industrial Hoses