Shop All Industrial Hoses
Boston
1-1/4" ID x 10 ft Chemical Hose 1200 PSI GN
Mfr # H052320GN-10-SSCE
Zoro # G3375806
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052320GN-10-SSCE
- Zoro # G3375806
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 10 ft |
Fitting Size | 1-1/4 in x 1-1/4 in |
Chemical Hose Length | 10 ft. |
Hose Outside Dia. (In.) | 1.88 |
Length - Chemical Hose | 10 ft. |
Hose Inside Dia. (In.) | 1-1/4 |
Length | 10 ft. |
Bend Radius | 6 in |
Chemical Hose Inside Dia. | 1-1/4" |
Outside Dia. | 1-57/64" |
Inside Dia. | 1-1/4" |
Inside Dia. - Chemical Hose | 1-1/4" |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Outside Dia. | 1 57/64 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 57/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- Boston Industrial Hoses