Shop All Industrial Hoses
Boston
1-1/4" ID Chemical Hose 1200 PSI GN
Mfr # H052320GN-100
Zoro # G3375471
product price: $2,094.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,094.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H052320GN-100
- Zoro # G3375471
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 100 ft |
Length | 100 ft. |
Inside Dia. - Chemical Hose | 1-1/4" |
Length - Chemical Hose | 100 ft. |
Bend Radius | 6 in |
Inside Dia. | 1-1/4" |
Outside Dia. | 1-57/64" |
Chemical Hose Inside Dia. | 1-1/4" |
Chemical Hose Length | 100 ft. |
Hose Outside Dia. | 1 7/8 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 7/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- YELLOW JACKET Quick Coupler (19102)
- GATES 3/4" x 50 ft Multipurpose Air Hose 200 psi (28832)
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- Boston Industrial Hoses