Shop All Industrial Hoses
Boston
1-1/2" ID x 50 ft EPDM Chemical Hose 2400 PSI YL
Mfr # H969924-150
Zoro # G3375596
product price: $4,760.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,760.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H969924-150
- Zoro # G3375596
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 150 ft |
Length - Chemical Hose | 150 ft. |
Inside Dia. | 1-1/2" |
Inside Dia. - Chemical Hose | 1-1/2" |
Outside Dia. | 2-3/16" |
Length | 150 ft. |
Chemical Hose Length | 150 ft. |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 8 in |
Hose Outside Dia. | 2 3/16 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/16 in, Hose Length 150 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- ANCHORLUBE Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK (3116)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- BOSTON 1/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90004-25-MM)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- Boston Industrial Hoses