Shop All Industrial Hoses
Boston
1-1/2" ID x 50 ft Chemical Hose 2000 PSI RD
Mfr # H055424-150
Zoro # G3375401
product price: $5,080.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,080.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H055424-150
- Zoro # G3375401
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 150 ft |
Outside Dia. | 1-31/32" |
Length | 150 ft. |
Inside Dia. - Chemical Hose | 1-1/2" |
Length - Chemical Hose | 150 ft. |
Chemical Hose Length | 150 ft. |
Bend Radius | 8 in |
Chemical Hose Inside Dia. | 1-1/2" |
Inside Dia. | 1-1/2" |
Hose Outside Dia. | 2 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 150 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belt 5L760 (B73)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS4H, Pressure Line, 10 micron, Outside-In (MF0058396)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EP121624)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- Boston Air Hoses