Shop All EPDM Hose With Wire Braid
Boston
1-1/2" ID x 50 ft Chemical Hose 1200 PSI Purple
Mfr # H059924-50
Zoro # G8240954
product price: $1,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Length - Chemical Hose 50 ft.
- Color Purple
- Safety Factor 4:1
- Max. Pressure 1200 psi
- Hose Inside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059924-50
- Zoro # G8240954
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Length - Chemical Hose | 50 ft. |
Hose Inside Dia. | 1 1/2 in |
Inside Dia. | 1-1/2" |
Hose Outside Dia. | 2 1/8 in |
Chemical Hose Length | 50 ft. |
Inside Dia. - Chemical Hose | 1-1/2" |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 4 in |
Hose Length | 50 ft |
Length | 50 ft. |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- VIEGA Street Elbow (26121)
- T&S BRASS Hose, Vac Breaker, 3/4 FNPT, Stainless Steel (B-0044-V9)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- Boston EPDM Hose With Wire Braid