Shop All Discharge & Suction Hoses
Boston
1-1/2" ID x 20 ft Water Transfer Hose BL
Mfr # H119624-20-ALCE
Zoro # G2472541
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 1-1/2"
- Outside Dia. 2"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119624-20-ALCE
- Zoro # G2472541
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 2" |
Length | 20 ft. |
Fitting Size | 1-1/4 in x 1-1/4 in |
Bend Radius | 6 in |
Hose Fitting B Size | 1 1/4 in |
Hose Length | 20 ft |
Hose Inside Dia. | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 6 in, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QP-10 (EWK-7 EXT WARRANTY KIT)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Straight (2040-8-8S)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- BREEZE Hose Clamp, GP, SAE 188,305SS, PK10 (63188)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL 1" ID x 50 ft EPDM Water Discharge Hose BK (20026501)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI GY (PLG10025-300)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RSG200-50CN-G)
- Boston Air Hoses