Shop All Industrial Hoses
Boston
1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK
Mfr # EHP009-24-20-ALCE
Zoro # G2473375
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # EHP009-24-20-ALCE
- Zoro # G2473375
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Outside Dia. | 1-25/32" |
Gasoline Hose Length | 20 ft. |
Gasoline Hose Inside Dia. | 1-1/2" |
Length - Gasoline Hose | 20 ft. |
Inside Dia. - Gasoline Hose | 1-1/2" |
Length | 20 ft. |
Inside Dia. | 1-1/2" |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 25/32 in |
Description
Oilfield Suction Gasoline Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 25/32 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -22 Degrees to 176 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L014)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3/4" ID x 25 ft Nitrile Liquid Propane Hose BK (H90012-25-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- Boston Air Hoses