Shop All Industrial Hoses
Boston
1-1/2" ID x 20 ft EPDM Chemical Hose 2400 PSI YL
Mfr # H969924-20-SSCE
Zoro # G2473810
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 600 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H969924-20-SSCE
- Zoro # G2473810
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Chemical Hose Length | 20 ft. |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 8 in |
Inside Dia. | 1-1/2" |
Outside Dia. | 2-3/16" |
Hose Inside Dia. (In.) | 1-1/2 |
Length | 20 ft. |
Hose Outside Dia. (In.) | 2.19 |
Inside Dia. - Chemical Hose | 1-1/2" |
Length - Chemical Hose | 20 ft. |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 2 3/16 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/16 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 600 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- BOSTON 1" ID x 25 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-25-CE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- Boston Air Hoses