Shop All Industrial Hoses
Boston
1-1/2" ID x 100 ft Nitrile Gasoline Hose BK
Mfr # H036324BK-100
Zoro # G2456861
product price: $1,127.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H036324BK-100
- Zoro # G2456861
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 100 ft |
Inside Dia. | 1-1/2" |
Length | 100 ft. |
Inside Dia. - Gasoline Hose | 1-1/2" |
Outside Dia. | 2-5/64" |
Gasoline Hose Inside Dia. | 1-1/2" |
Length - Gasoline Hose | 100 ft. |
Gasoline Hose Length | 100 ft. |
Description
Gasoline Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 123" Outside Length, 2/3" Top Width, 1 Ribs (B120)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (US-900)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- Boston Air Hoses