Shop All EPDM Hose With Wire Braid
Boston
1-1/2" ID x 100 ft EPDM Chemical Hose 600 PSI YL
Mfr # H034524-100
Zoro # G8241006
product price: $2,243.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,243.99
Free 30-Day Returns
Key Features
- Hose Tube Material EPDM
- Inside Dia. - Chemical Hose 1-1/2"
- For Media Type Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
- Chemical Hose Tube Material EPDM
- Type - Chemical Hose Chemical Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H034524-100
- Zoro # G8241006
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Inside Dia. - Chemical Hose | 1-1/2" |
Bend Radius | 4 in |
Hose Length | 100 ft |
Chemical Hose Inside Dia. | 1-1/2" |
Hose Outside Dia. | 2 3/8 in |
Hose Inside Dia. | 1 1/2 in |
Chemical Hose Length | 100 ft. |
Length - Chemical Hose | 100 ft. |
Length | 100 ft. |
Outside Dia. | 2-3/8" |
Inside Dia. | 1-1/2" |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/8 in, Hose Length 100 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 4 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-532 PLAIN END HOSE BIBB (107-173)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- EXCELON Tubing (41350580-25)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- Boston EPDM Hose With Wire Braid