Shop All EPDM Hose With Wire Braid
Boston
1-1/2" ID x 100 ft Chemical Hose Purple
Mfr # H059924-100
Zoro # G8240979
product price: $2,420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,420.99
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- For Media Type Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
- Standards FDA
- Chemical Hose Tube Material UHMW-PE
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H059924-100
- Zoro # G8240979
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Hose Length | 100 ft |
Hose Outside Dia. | 2 1/8 in |
Chemical Hose Length | 100 ft. |
Length | 100 ft. |
Bend Radius | 4 in |
Inside Dia. - Chemical Hose | 1-1/2" |
Chemical Hose Inside Dia. | 1-1/2" |
Hose Inside Dia. | 1 1/2 in |
Inside Dia. | 1-1/2" |
Length - Chemical Hose | 100 ft. |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065C)
- ANVIL 4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318909009)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- Boston EPDM Hose With Wire Braid