Shop All Industrial Hoses
Boston
1-1/2" ID x 100 ft Chemical Hose 1200 PSI Purple
Mfr # H052324PR-100
Zoro # G3375541
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H052324PR-100
- Zoro # G3375541
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 100 ft |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 7 1/2 in |
Length | 100 ft. |
Inside Dia. - Chemical Hose | 1-1/2" |
Chemical Hose Length | 100 ft. |
Inside Dia. | 1-1/2" |
Outside Dia. | 2-1/8" |
Length - Chemical Hose | 100 ft. |
Hose Outside Dia. | 2 1/8 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Purple, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Bolt Clamp 4-3/4 - 5-1/16 (022593)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- Boston Industrial Hoses