Shop All Industrial Hoses
Boston
1-1/2" ID x 10 ft Chemical Hose 2000 PSI RD
Mfr # H055424-10-SSCE
Zoro # G2473880
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 500 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H055424-10-SSCE
- Zoro # G2473880
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Inside Dia. - Chemical Hose | 1-1/2" |
Hose Outside Dia. (In.) | 1.97 |
Inside Dia. | 1-1/2" |
Length | 10 ft. |
Outside Dia. | 1-31/32" |
Chemical Hose Length | 10 ft. |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 8 in |
Length - Chemical Hose | 10 ft. |
Hose Inside Dia. (In.) | 1-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 31/32 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 31/32 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- ELESA Oil level sight glass, HCFE.24-1 (HCFE.)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 2" ID x 20 ft Chemical Hose Purple (H052332PR-20-SSCE)
- STRAHMAN Hose Premium Wrapped Black 3/4" MNPT x 5/8" Swivel Adapter 50 Ft. (HWS050BBLACK)
- Boston Industrial Hoses