Shop All Discharge & Suction Hoses
Boston
1-1/2" ID Water Transfer Hose BL
Mfr # H119624-20-AB150
Zoro # G2472499
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 1-1/2"
- Outside Dia. 2"
- Max. Pressure 1200 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H119624-20-AB150
- Zoro # G2472499
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 2" |
Length | 20 ft. |
Fitting Size | 1-1/4 in x 1-1/4 in |
Bend Radius | 6 in |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Vinyl Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 6 in, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M90P01, Suction, 125 micron (ZX-SF504M90P01)
- FESTO Push-In Fitting NPQH-DK-G14-Q8-P10 (NPQH-DK-G14-Q8-P10)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- ZORO SELECT 4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU6)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- Boston Air Hoses