Shop All Monitor Mounts & Brackets
Bostitch
Wooden Monitor Stand with Wireless Charging Pad
Mfr # STND-2408WH
Zoro # G204860728
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.13
- Width 9.84
- Material Plastic, Steel, MDF
- Weight Capacity 7.04
- Depth 26.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # STND-2408WH
- Zoro # G204860728
- UPC # 842048033073
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.13 |
Width | 9.84 |
Depth | 26.77 |
Details
Material | Plastic, Steel, MDF |
Weight Capacity | 7.04 |
Color | White |
Description
Elevate your workspace to the next level with the Bostitch Wooden Monitor Stand with Wireless Charging Pad. By elevating your monitor to a comfortable eye level on this wood grain stand, it helps to improve viewing angle, and eye and neck strain. Ideal for a single laptop or monitor, this monitor riser has two height options that sits perfectly on any desktop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems (COM-FRSX2)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- PYLE Uhf Wireless Microphone System Kit (PDWMU112)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- BOSTITCH Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht (KT-STAND-WHT)
- AFC INDUSTRIES Mounted Three Monitor Display Holder (772524G)
- WESTGATE LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES (LF3-HL-PMR1)
- EMPI AXLES/BOOTS Chrome Alt/Gen Stand, 00-8991-0 (00-8991-0)
- FURRION Furrion FOS07TASR7 in. Monitor Plus 1 Rear Camera for Make (F6N-FOS07TASR)
- Bostitch Monitor Mounts & Brackets