Shop All Pencil Sharpeners
This Product is Discontinued
Bostitch
Vertical Battery Pencil Sharpener, Black (Discontinued)
Mfr # BPS3V-BLK
Zoro # G5263286
This Product is Discontinued
Key Features
- Power Source Battery
- Color Black
- Type Electric
- Blade Material Steel
- Features Shaving Tray, Auto Shut-off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BPS3V-BLK
- Zoro # G5263286
- UPC # 077914052791
- Country of Origin China
- Category Pencil Sharpeners
Details
Item | Vertical Battery Pencil Sharpener,Black |
Power Source | Battery |
Color | Black |
Type | Electric |
Blade Material | Steel |
Features | Shaving Tray, Auto Shut-off |
Application | Pencil |
Description
Vertical Battery Pencil Sharpener,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.