Shop All Hole Punchers
Bostitch
ThreeHole Paper Punch, 160 Sheet, Blk/Slvr
Mfr # BOS03200
Zoro # G5586244
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 160
- Material Steel
- Hole Dia. 9/32 in
- Features Adjustable, Antimicrobial Protection
- Color black/silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BOS03200
- Zoro # G5586244
- UPC # 077914032007
- Country of Origin Taiwan, Province of China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 160 |
Material | Steel |
Features | Adjustable, Antimicrobial Protection |
Color | black/silver |
Product Type | Three-Hole Paper Punch |
For Use With | Bostitch® 03203 |
Punch Shape | Round |
Throat Reach | 0.38" |
Operating Method | Manual |
Number of Holes | 2 to 3 |
Replacement Punch Head | Bostitch® 03203 |
Clippings Receptacle | Easy Clean Chip Tray |
Description
Three-Hole Paper Punch, Sheet Capacity 160, Hole Dia. 9/32 in, Color Black/Silver, Material Steel, Features Adjustable, Antimicrobial Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- INNOVERA Reman Yellow Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227Y)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- BOSTITCH EZ Squeeze™ 40 Sheet Hole Punch, Silver/Black (HP40)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- BOSTITCH Antimicrobial Adjustable Hole Punch, Black (BOS03200)
- BOSTITCH Punch Heads and Disc Set, 9/32" Dia (03203)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- Bostitch Hole Punchers