Shop All Wire Carts
Bostitch
Stowaway Folding Carts, 2 Shelves, 35wx37.25dx22h, Chrome, 250 lb Cap
Mfr # BSAC-LG-CHROME
Zoro # G8239588
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Capacity 250lb
- Depth 37.25 in
- Caster Type Four Swivel Wheels
- Weight 41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BSAC-LG-CHROME
- Zoro # G8239588
- UPC # 842048032953
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 37.25 in |
Overall Width | 35" |
Details
Number of Shelves | 2 |
Capacity | 250lb |
Caster Type | Four Swivel Wheels |
Weight | 41 lbs |
Description
Bostitch® Stowaway Folding Carts, 2 Shelves, 35w x 37.25d x 22h, Chrome, 250 lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- ZORO SELECT Wire High Cart, Heavy Duty, 60x24x69 In (1ECJ1)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- Bostitch Wire Carts