Shop All Staples
Bostitch
Staples, Flat Crown, Carbon Steel, 1200 PK
Mfr # BOSSTCR75XHC
Zoro # G601827089
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bostitch EZ Squeeze 75 Stapler (B875)
- Crown Style Flat
- Material Carbon Steel
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Staples |
For Use With | Bostitch EZ Squeeze 75 Stapler (B875) |
Crown Style | Flat |
Material | Carbon Steel |
Point Type | Chisel |
Description
Engineered for impressive performance, these PowerCrown staples feature a unique crown at the top of the staple that flattens during stapling. Forced outward, the legs are better supported by the stapler magazine throughout the drive, resulting in more stapling force and reduced staple buckling. Staples are made from superior-quality, high carbon steel wire with fine chiseled points for maximum sheet capacity. They are designed for use in the Bostitch EZ Squeeze 75 Stapler (B875).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #16 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 12 PK (62352)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq (WWG-0375-4000GB)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 1000 PK (CAPPAK-1M)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188)
- Bostitch