Shop All Staples
Bostitch
Staples, 18 ga, Wide Crown, 1/2 in Leg L, 1000 PK
Mfr # STCR50191/2-1M
Zoro # G705994366
product price: $11.59
/pk 1000, $0.01/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Wide
- Crown Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Wide |
Description
Product details about the BOSTITCH - STCR50191/2-1M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - STCR50191/2-1M Staples are a robust fastening solution designed for various applications. These staples feature an 18-gauge thickness and have a leg length of 1/2 inch, providing adequate depth for secure fastening. The wide crown style of these staples measures at a width of 7/16 inch, offering increased surface area contact with the material being stapled, which can contribute to improved stability.
These staples are built to offer reliable performance across multiple uses. Their gauge and leg length attributes make them suitable for tasks that require sturdy and durable fastening solutions. The wide crown style is designed to distribute pressure evenly over a larger area, reducing the risk of material damage while ensuring firm attachment.
The BOSTITCH - STCR50191/2-1M Staples come in packages containing one million units each, making them an efficient choice for businesses that need large quantities on hand. They're compatible with various staple guns that accept this size and type of staple, offering flexibility in tool selection based on your specific needs or preferences.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - STCR50191/2-1M Staples are a robust fastening solution designed for various applications. These staples feature an 18-gauge thickness and have a leg length of 1/2 inch, providing adequate depth for secure fastening. The wide crown style of these staples measures at a width of 7/16 inch, offering increased surface area contact with the material being stapled, which can contribute to improved stability.
These staples are built to offer reliable performance across multiple uses. Their gauge and leg length attributes make them suitable for tasks that require sturdy and durable fastening solutions. The wide crown style is designed to distribute pressure evenly over a larger area, reducing the risk of material damage while ensuring firm attachment.
The BOSTITCH - STCR50191/2-1M Staples come in packages containing one million units each, making them an efficient choice for businesses that need large quantities on hand. They're compatible with various staple guns that accept this size and type of staple, offering flexibility in tool selection based on your specific needs or preferences.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77064)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0018)
- ZORO SELECT #2-56 x 1/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.008.0012)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (53469)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- Bostitch