Shop All Staples
Bostitch
Staples, 18 ga, Narrow Crown, 5/8 in Leg L
Mfr # SX50355/8G
Zoro # G9451332
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 5/8 in
- Crown Style Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 5/8 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Description
Product details about the BOSTITCH - SX50355/8G Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50355/8G Staples are designed with an 18-gauge thickness and a leg length of 5/8 inch. These dimensions make them suitable for various fastening tasks that require precision and durability. The narrow crown style further enhances their versatility, allowing them to fit into tight spaces while providing robust holding power.
These staples are built to deliver reliable performance across a range of applications. Their sturdy construction ensures they can withstand the rigors of heavy-duty use without compromising on quality or effectiveness. The narrow crown style is particularly beneficial in situations where space is limited but strong fastening is required.
When purchasing the BOSTITCH - SX50355/8G Staples, customers will receive a package containing numerous units, ensuring they have ample supply for their projects. These staples are compatible with a variety of tools, making them a versatile addition to any toolbox or workshop. Please refer to your tool's user manual or contact the manufacturer directly for specific compatibility information.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50355/8G Staples are designed with an 18-gauge thickness and a leg length of 5/8 inch. These dimensions make them suitable for various fastening tasks that require precision and durability. The narrow crown style further enhances their versatility, allowing them to fit into tight spaces while providing robust holding power.
These staples are built to deliver reliable performance across a range of applications. Their sturdy construction ensures they can withstand the rigors of heavy-duty use without compromising on quality or effectiveness. The narrow crown style is particularly beneficial in situations where space is limited but strong fastening is required.
When purchasing the BOSTITCH - SX50355/8G Staples, customers will receive a package containing numerous units, ensuring they have ample supply for their projects. These staples are compatible with a variety of tools, making them a versatile addition to any toolbox or workshop. Please refer to your tool's user manual or contact the manufacturer directly for specific compatibility information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Staples, 1/4 in Leg L, Steel (PNS18050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0200)
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLI80501-050P)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel (SB35PHD5M)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 1000 PK (CAPPAK-1M)
- METABO HPT Finish Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1000 PK (21107SHPT)
- Bostitch