Shop All Staples
Bostitch
Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK
Mfr # SX50351-1/4G
Zoro # G105998209
product price: $39.29
/pk 3000, $0.01/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 7/32 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 7/32 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
Product details about the BOSTITCH - SX50351-1/4G Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50351-1/4G Staples are 18-gauge staples with a leg length of 1-1/4 inches. These dimensions make them suitable for various applications that require a narrow crown style staple. The crown width is precisely measured at 7/32 inches, which allows for accurate and consistent fastening in your projects.
These staples are made from steel, designed to provide durability and longevity in your construction tasks. They feature a galvanized finish, built to resist corrosion and wear over time. This ensures the staples maintain their integrity even under demanding conditions, contributing to the overall quality of your work.
Please note that these BOSTITCH - SX50351-1/4G Staples are specifically compatible with Bostitch tools and may not fit other brands or models accurately. Always verify compatibility before purchase to avoid any potential issues during use.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50351-1/4G Staples are 18-gauge staples with a leg length of 1-1/4 inches. These dimensions make them suitable for various applications that require a narrow crown style staple. The crown width is precisely measured at 7/32 inches, which allows for accurate and consistent fastening in your projects.
These staples are made from steel, designed to provide durability and longevity in your construction tasks. They feature a galvanized finish, built to resist corrosion and wear over time. This ensures the staples maintain their integrity even under demanding conditions, contributing to the overall quality of your work.
Please note that these BOSTITCH - SX50351-1/4G Staples are specifically compatible with Bostitch tools and may not fit other brands or models accurately. Always verify compatibility before purchase to avoid any potential issues during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel (SB35PHD5M)
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR26193/8)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- GARDNER BENDER Metal and Plastic Insulated Staples 100 pk (PS-150)
- Bostitch