Shop All Staples
Bostitch
Staples, 18 ga, Medium Crown, 1 in Leg L, 1000 PK
Mfr # CAPPAK-1M
Zoro # G505998175
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1 in
- Crown Style Medium
- Crown Width 5/16 in
- Point Type Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 5/16 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Medium |
Point Type | Diamond |
Description
Bostitch 5/16 in. W X 1 in. L 18 Ga. Medium Crown Caps and Staples 1000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U51000.031.0700)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U55080.037.0001)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- BOSTITCH Heavy Duty Staples, 5/8 in Leg L, Steel (SB35581M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- Bostitch