Shop All Office Staples
Bostitch
Staples, 1/2 In. Leg, PK1000
Mfr # BOSSTCR130XHC1M
Zoro # G2687006
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type B8
- Leg Length 1/2 in
- Sheet Capacity 130
- For Use With Mfr. No. BOSB8130
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BOSSTCR130XHC1M
- Zoro # G2687006
- UPC # 077914052760
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 1/2 in |
Details
Staple Type | B8 |
Sheet Capacity | 130 |
Item | B8(R) Powercrown(TM) Staples |
For Use With | Mfr. No. BOSB8130 |
Material | Steel |
Color | Steel |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 105 |
Description
B8(R) Powercrown(TM) Staples, Staple Type B8, Leg Length 1/2 in, Sheet Capacity 130, For Use With Mfr. No. BOSB8130, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 1000PK 14 Staple (STCR50191/4-1M)
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- U-MARK A10 Paint Marker Blue 2mm 12/bx (10102)
- BOSTITCH Staples, 3/8 In. Leg, PK5000 (BOSSTCR211538)
- BOSTITCH Staples, Heavy Duty, 3/16 In. Leg, PK1000 (BOSSB38HD1M)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- BOSTITCH B8 PowerCrown Premium Staples - 3/8" (9mm), PK5000 (STCR21153/8)
- BOSTITCH Staples, Heavy Duty, 3/8 In. Leg, PK5000 (BOSSB35PHD5M)
- ARROW FASTENER STAPLE #589 PC 9/16""1250 (589SP)
- Bostitch Office Staples