Shop All Staplers
Bostitch
Stapler, Extra Heavy-Duty, 215 Sheet, Black
Mfr # BOS00540
Zoro # G5595572
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 215
- Crown 0.5"
- Throat Depth 2 3/4 in
- Leg Length 0.38"; 0.5"; 0.63"; 0.81"; 0.94"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Leg Length | 0.38"; 0.5"; 0.63"; 0.81"; 0.94" |
Details
Item | AntiJam(TM) Extra Heavy-Duty Stapler |
Sheet Capacity | 215 |
Crown | 0.5" |
Color | Black |
Tool Weight | 3.65 lbs |
Material | metal |
For Use With | Heavy-Duty Staples |
Loading | Rear |
Features | High Capacity Stapling |
Staple Type | Heavy-Duty |
Power Source | Manual |
Replacement Staples | Bostitch® SB355/8-1M |
Description
AntiJam(TM) Extra Heavy-Duty Stapler, Sheet Capacity 215, Throat Depth 2 3/4 in, Black, Material Metal, Rear Loading, For Use With Heavy-Duty Staples
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- AVERY Tags, Shipping, #2, Wired, Mla 1000PK (AVE12602)
- XEROX XEROX PHASER COMP 6700 BLACK (106R01506)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- BOSTITCH Stapler, Blue (B777-BLUE)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- Bostitch Staplers