Shop All Staplers
Bostitch
Stapler, Desk, Ergonomic, Black
Mfr # 02257
Zoro # G6897508
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Color Black
- Length 1.7 in
- Width 6.9 in
- Tool Weight 12.64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.7 in |
Width | 6.9 in |
Height | 2.4 in |
Details
Item | Stapler,Desk,Ergonomic,Black |
Sheet Capacity | 20 |
Color | Black |
Tool Weight | 12.64 oz |
Features | Dual Clinch System, Staple Reload Window, Ergonomic, Opens For Tacking |
Design | Full Strip |
Material | Rubber, Metal |
Staple Capacity | 210 |
Application | Paper |
Staple Type | Desktop Stapler |
Description
Stapler,Desk,Ergonomic,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Wall Display, Tan (402-75)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-12)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- RAPID Stapler, Electric, 90 Sheets, Black (90147)
- BOSTITCH Heavy-Duty Stapler, 100 Sht Cap., 2-5/8" Throat, Black/SR (ACI1300)
- BOSTITCH Auto180™ Xtreme Heavy Duty Stapler, 180 Sheets (B380HD)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- Bostitch Staplers