Shop All Staplers
Bostitch
Stapler, Desk, Epic Exec, Black
Mfr # B777BLK
Zoro # G6897517
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Color Black
- Length 2 in
- Tool Weight 1 lbs
- Width 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2 in |
Width | 6.6 in |
Height | 2.8 in |
Staple Size | 1/4 in |
Details
Item | Stapler,Desk,Epic Exec,Black |
Sheet Capacity | 25 |
Color | Black |
Tool Weight | 1 lbs |
Features | Comfortable Grip, Jam-free, Non-skid Bottom, Soft Grip, Antimicrobial, Staple Remover, Die-Cast Metal, Staple Storage, Stands Vertical Or Horizontal, Opens For Tacking |
Material | Metal |
Staple Capacity | 210 |
Design | Full Strip |
Application | Paper |
Staple Type | Desktop Stapler |
Description
Stapler,Desk,Epic Exec,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- NINJATEK Cheetah Fire 1.75Mm .5Kg (3DCH0317505)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- BOSTITCH Spring-Powered Premium Heavy Duty Stapler, 65-Sheet Capacity (1210)
- BOSTITCH Stapling Plier, Uses SP19-1/4" Staples, 20 Sht Cap., Chrome (BOSP3CHROME)
- Bostitch Staplers