Shop All Staplers
Bostitch
Stapler, Desk, Ascend, Black
Mfr # B210
Zoro # G6897401
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 3.62 in
- Color Black
- Loading Top
- Features Staple Remover, Comfortable Grip, Non-skid Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3.62 in |
Staple Size | 1/4 in |
Details
Item | Stapler,Desk,Ascend,Black |
Sheet Capacity | 20 |
Color | Black |
Loading | Top |
Features | Staple Remover, Comfortable Grip, Non-skid Bottom |
Design | Full Strip |
Staple Capacity | 210 |
Staple Type | Desktop Stapler |
Recycled | Yes |
Recycled Content | 0.7 |
Description
Stapler,Desk,Ascend,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- UNIVERSAL ONE Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB440BK)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- Bostitch Staplers