Shop All Staplers
Bostitch
Stapler, Auto, Ez-Squeeze 130
Mfr # B8130
Zoro # G6897237
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 130
- Color Black
- Length 4.5 in
- Tool Weight 5.86 lbs
- Width 14.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4.5 in |
Width | 14.6 in |
Height | 7.9 in |
Details
Item | Stapler,Auto,Ez-Squeeze 130 |
Sheet Capacity | 130 |
Color | Black |
Tool Weight | 5.86 lbs |
Staple Capacity | 210 |
Features | Comfortable Grip, Quiet Operation, Antimicrobial, Non-skid Bottom, Heavy Duty, Magazine Release Button, Flat Clinch System, Paper Guide, Reduced Effort, Push-Button, Staple Reload |
Design | Full Strip |
Application | Paper |
Staple Type | Desktop Stapler |
Description
Stapler,Auto,Ez-Squeeze 130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Neon (05031)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, WE (BOS02011)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH Stapler, Plier, Black (42100)
- Bostitch Staplers