Shop All Staplers
Bostitch
Stapler, 25 Sheet, Black/Silver
Mfr # ACI1110
Zoro # G5679037
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 4.5"
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 4.5" |
Details
Item | Prodigy(R) Stapler |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Black/Gray |
Tool Weight | 0.94 lbs |
Loading | Top |
Staple Capacity | 210 |
Material | Metal/Rubber |
Features | Tacking |
Product Type | Prodigy(R) Stapler |
Staple Type | Standard |
Replacement Staples | PaperPro® 1901 |
Power Source | Manual |
Description
Prodigy(R) Stapler, Sheet Capacity 25, Black/Gray, Staple Capacity 210, Material Metal/Rubber, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1880-114)
- CANON Canon Gpr54 Black Toner Cartridge (GPR54)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, WE (BOS02011)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- BOSTITCH Stapling Plier, Uses SP19-1/4" Staples, 20 Sht Cap., Chrome (BOSP3CHROME)
- BOSTITCH Stapler, Red (B777-RED)
- RAPESCO Stapler Set, Long-Arm, 2-2/5"x15-1/5"x3-2/5", MI (RPC1281)
- Bostitch Staplers