Shop All Screwdrivers
Bostitch
Stanley Bostitch STCR5019-3-8-1M 0.38 in. Staple - 1000 Pack
Mfr # 803976
Zoro # G903998630
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 803976
- Zoro # G903998630
- Country of Origin United States
- Category Screwdrivers
Description
Features
- Production Type - Staple.
- 1,000 Pack.
- Size - 0.38 in.
- Fits Bostitch No.PC1000, No.PC2K, No.PC4000, No.PC5000, No.H30-8, No.803-745 & No.T5-8 Staplers.
- Dimension - 5 x 3 x 1 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holecutter Kit (14006)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- RUKO Replacement Bolt, w/Ball Bearing, MF10 (103110K)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- URREA 1000V R-series screwdriver 5/32" (9714)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- WIHA Slotted 0.216" 1.0" (30255)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- WORLDWIDE SOURCING #2 X 4 Phil Screwdriver (251)
- Bostitch Screwdrivers and Nutdrivers