Shop All Scratch Awls
Bostitch
Stanley Bostitch Scratch Awl Wood Handle
Mfr # 69122
Zoro # G407195597
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/16"
- Handle Material Wood
- Features Bar anchored in handle by two wings swaged on the shank. Bar finished bright and smooth, Rust-resistant plated finish.
- Color Chrome/brown
- Tip Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 69122
- Zoro # G407195597
- UPC # 10076174691228
- Country of Origin China
- Category Scratch Awls
Dimensions
Length | 1/16" |
Details
Item | Scriber and picks-scratch awl |
Handle Material | Wood |
Features | Bar anchored in handle by two wings swaged on the shank. Bar finished bright and smooth, Rust-resistant plated finish. |
Color | Chrome/brown |
Tip Material | steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- TEKTON Scratch and Punch Awl with Hard Handle (PNH21106)
- ALLIED INTERNATIONAL Scratch Awl, Wood Handle (35024)
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- Bostitch Cutting and Shaping Tools