Shop All Pneumatic Nails
Bostitch
Stanley-Bostitch SB16-2.00-1M Nail Finishing Stick; 16 Gauge x 2 In.
Mfr # 6149678
Zoro # G503911336
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 6149678
- Zoro # G503911336
- UPC # 77914037309
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Description
Features
- Adhesive collated
- Straight
- Chisel point
- Dimension - 16 gauge x 2 in.
- Item weight - 1.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0075)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-100P)
- MTD Washer-Flat (736-0262)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees (S10D-FH)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK (650631)
- Bostitch Pneumatic Nails