Shop All Pneumatic Nails
Bostitch
Stanley Bostitch PT-MC13115G-1M 1.5 in. x 0.13 dia Paper Tape Collated Galvanized Metal Connector Nails
Mfr # 2190056
Zoro # G903896387
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 2190056
- Zoro # G903896387
- UPC # 77914041443
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Metal Connector Nail |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Paper Tape Collated Galvanized Metal Connector Nails
- Material: Steel
- Product Type: Connector Nail
- Dimension: 8.8" H x 4.2" W x 3.1" L
- Weight: 7.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK (56048)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Round Head, 21 Degrees (RH-S8D113EP/X)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.75-1M)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- Bostitch Pneumatic Nails