Shop All Multi-purpose Air Hoses
Bostitch
Stanley Bostitch PRO-1450 .25 in. x 50 ft. Air Hose
Mfr # PRO-1450
Zoro # G003920296
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # PRO-1450
- Zoro # G003920296
- UPC # 77914041993
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 11 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4M)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- DEWALT 1/4-inch x 100FT Braided Polyurethane Air Hose (DXCM012-0252)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-33)
- LEGACY AIR HOSE LEAD IN 3 FT X 3/8" (LML8305LI)
- Bostitch Multi-purpose Air Hoses