Shop All Utility Knives
Bostitch
Stanley Bostitch Metal Interlock Retractable Utility Knife Gray
Mfr # 10079
Zoro # G607055868
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Gray
- Handle Material Steel
- Blade material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 10079
- Zoro # G607055868
- UPC # 10076174100799
- Country of Origin China
- Category Utility Knives
Details
Handle Color | Gray |
Item | Knife, Utility knife |
Handle Material | Steel |
Blade material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- GEERPRES Tool Holder - Standard Gripit, PK6 (5045)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- BOSTITCH Retractable, 6 PK (10-499)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- STANLEY Quick Slide Knife (10-813)
- Bostitch Utility Knives