Shop All Air Nailers & Staplers
Bostitch
Stanley Bostitch Coil Siding Nailer N66C-1
Mfr # N66C-1
Zoro # G303770744
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Wire Weld
- Fastener Range 0.08 To 0.09 In Dia X 1-1/4 To 2-1/2 In L
- Magazine Capacity 300
- Air Inlet 1/4 In
- CFM per Shot 0.033 Scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # N66C-1
- Zoro # G303770744
- UPC # 77914039372
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Dimensions | 11-1/4 In L X 3-1/4 In W X 12 In H |
Details
Collation Type | Wire Weld |
Fastener Range | 0.08 To 0.09 In Dia X 1-1/4 To 2-1/2 In L |
Magazine Capacity | 300 |
Air Inlet | 1/4 In |
CFM per Shot | 0.033 Scfm |
Handle Type | Comfort-Grip |
Triggering Mode | Sequential Actuation |
Pressure Range | 70 To 120 Psi |
Exhaust | Adjustable |
Handle Color | Yellow |
Fastener Type | Nail |
Collation Angle | 15 Deg |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- STEEL GRIP Auto Reload Utility Knif (DR76521)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP4X.7)
- BOSTITCH Flooring Tool, Air Powered, 2-In-1 (BTFP12569)
- BOSTITCH Metal Connector Nailer (MCN150)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- BOSTITCH Air Nailer Coil Utility (N80CB-1)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- BOSTITCH Nailer Kit (BTF83WW)
- Bostitch Air Nailers & Staplers