Shop All Pneumatic Nails
Bostitch
Stanley Bostitch BT1335B 1.37 in. Brad Nails
Mfr # 2026151
Zoro # G103755378
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 2026151
- Zoro # G103755378
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Description
Features
- Material: Steel
- Product Type: Brad Nail
- Gauge: 18 Ga.
- Length: 1-3/8 in.
- Shank Type: Brad
- Number in Package: 3000
- Head Style: Offset
- Point Type: Chisel
- Fastener Type: Trim
- For use with Ace No. 221380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-B7MACH)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.1000)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ68MPP)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B-1M)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S6D-FH)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8DR113GFH2)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-16D131GFH2)
- BOSTITCH Collated Metal Connector Nail, 1/2 in L, 16 ga, Brite, Full Round Head, 35 Degrees (PT-MC13115-1M)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK (PT-MC141825GAL1M)
- Bostitch Pneumatic Nails