Shop All Staplers
Bostitch
Stanley Bostitch Ascend Desktop Stapler
Mfr # B210RGRAY
Zoro # G803796169
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With its compelling chic design the Ascend&trade
Stapler brings a fresh yet sophisticated look to any office, especially with its added shiny gloss accent. Its unique curved shape enhances stapling comfort while stapling up to 20 sheets. Equipped with a built-in remover for readily use to remove staples easily. Features a staple reload window to alert you when staples need to be refilled and cleverly hidden in the base is an integrated StapleStore&trade
compartment that holds two strips of staples, keeping extra staples close at hand. For added convenience, the Ascend&trade
can be effortlessly opened 180 degrees for tacking and craft use. Antimicrobial protection. Non-skid base for stability and desktop protection. Stapler Type: Desktop
Staple Capacity: Full Strip (210 Staples)
Size of Staple Used: 1/4 in
Type of Staple Used: Standard.
Unit of Measure : Each
Stapler brings a fresh yet sophisticated look to any office, especially with its added shiny gloss accent. Its unique curved shape enhances stapling comfort while stapling up to 20 sheets. Equipped with a built-in remover for readily use to remove staples easily. Features a staple reload window to alert you when staples need to be refilled and cleverly hidden in the base is an integrated StapleStore&trade
compartment that holds two strips of staples, keeping extra staples close at hand. For added convenience, the Ascend&trade
can be effortlessly opened 180 degrees for tacking and craft use. Antimicrobial protection. Non-skid base for stability and desktop protection. Stapler Type: Desktop
Staple Capacity: Full Strip (210 Staples)
Size of Staple Used: 1/4 in
Type of Staple Used: Standard.
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- LEE PRODUCTS CO Lee, Ergo-Style Fingertip Moistener, 1.5 Oz, White (12134)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BOSTITCH Stapler, Blue (B777-BLUE)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB440BK)
- BOSTITCH Stapler, Red (B777-RED)
- PARTNERS BRAND Economy Hand Stapler, Silver, 1/Each (ST101)
- Bostitch Staplers