Shop All Staplers
Bostitch
Stanley Bostitch® Antimicrobial Full Strip Metal Stapler, 25-Sheet Capacity, Blue
Mfr # B777BLUE
Zoro # G104928368
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Stanley bostitch antimicrobial full strip metal stapler, 25-sheet capacity, blue from its striking silhouette to its infusion of features, the epictm stapler is a high performance, eye-catching stapler. Its tough structured design is complemented with refined sleek curves. Its high quality solid die cast construction delivers precision performance anf the added rubber cap and base provide a soft grip for enhanced stapling comfort. With its versatile form, the epictm can stand vertically or lay flat to complement any desk. Our innovative no-jamtm technology eliminates frustrating staple jams delivering smooth stapling of up to 25 sheets. Cleverly, integrated in the base is a staplestoretm compartment that holds two strips of staples, keeping extra staples close at hand at all times. Conveniently, the epictm can be effortlessly opened 180 degrees for tacking or craft applications. It is antimicrobial protected and prepared with a non-skid base for stability and desktop protection. Stapler type: full strip desktop; staple capacity: full strip (210 staples); size of staple used: 1/4"; type of staple used: standard. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. (5PGN0)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1118)
- BOSTITCH Stapler, Desk, Epic Exec, Blue (B777BLUE)
- BOSTITCH Stapler, Desk, Epic Exec, Red (B777RED)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- Bostitch Staplers