Shop All Mallets
Bostitch
Stanley Bostitch 57533 Compo-Cast Soft Face Dead-Blow Mallet; 42 oz.
Mfr # 57533
Zoro # G603714295
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Uni-Cast urethane covering prevents sparking.
- Soft face protects surfaces from impact marring.
- Dead-blow steel-shot system eliminates bounce back.
- Steel-reinforced handle provides extra strength.
- Global Product Type - Hammers, Sledges, Mallets and Axes-Dead Blow, Drilling Hammer
- Color - Orange
- Handle Color - Orange
- Handle Material - Urethane/Non-Ferrous Metal/Steel
- Handle Type - Contoured Rubber Grip
- Head Material - Urethane/Non-Ferrous Metal
- Head Type - Dead Blow Mallet
- Head Width - 2.1 in.
- Length - 14 1/4 in.
- Type - Construction - Soft Face
- Capacity - 42 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece (646M)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- KEEN 20 oz Rubber Mallet (KE2997713)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- GREAT NECK 8OZ RUBBER MALLET (RM8)
- HALDER SIMPLEX Simplex 50 Mallet w/Black and Grey Rubb (3023.05)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- WESTWARD Mallet, Steel/PVC, 12 oz., 11-3/4 In. L (22PN86)
- BIG HORN 12 oz Mallet (22106)
- Bostitch Hammers and Striking Tools