Shop All Common Nails
Bostitch
Stanley-Bostitch 5266234 Nail Framing Coil Ring - .120 x 3 In.
Mfr # 5266234
Zoro # G303911093
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 5266234
- Zoro # G303911093
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Shank Type | Ring |
Description
Features
- Wire collated
- 15 degree
- Thick coat
- Screw shank
- Size - .120 dia. x 3 l in
- Count - 27c
- Item weight - 29.13 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L (M55000.240.0160)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Bright Finish, 5 ga (30C)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 1320 PK (4NET6)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- GRIP-RITE Common Nail, 1-1/2 in L, 12D, Steel, Hot Dipped Galvanized Finish, 9 ga (112HGJST1)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- Bostitch Common Nails